Zoro Homepage

Mobile Table, 1200 lb., 30-3/16" H x 24" L

  • Mfr # HMT-2460-2-4SWB-95

  • Zoro # G5899321


product price: $341.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Height
30 3/16 in
Load Capacity
1,200 lb
Workbench/Work Table Type
Mobile
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMT-2460-2-4SWB-95
Zoro #
G5899321
UPC #
714334024921
Country of Origin
Mexico

Dimensions

Width
60 in
Depth
24 in
Height
30 3/16 in
Overall Width
60 in
Caster Size
5" x 1-1/4"
Overall Length
24"
Caster Dia.
5 in
Caster Width
1 1/4 in
Overall Depth
24 in
Height Adjustability
Fixed Height
Wheel Diameter
5 in
Work Surface Depth
24 in
Work Surface Width
60 in
Overall Fixed Height
30 3/16 in

Details

Load Capacity
1,200 lb
Workbench/Work Table Type
Mobile
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Gauge
14 ga
Method of Construction
Welded
Item
Work Table
Material
Welded Steel
Number of Shelves
1
No. of Shelves
1
Caster Material
Polyurethane
Number of Drawers
0
No. of Drawers
0
Caster Type
(4) Swivel Locking
Caster Configuration
(4) Swivel with Brakes
Finish
Powder Coated
Color
Gray
Work Table Item
Fixed Height Work Table
Frame Material
Steel
Assembly
Fully Assembled
Frame Material Finish
Powder Coated
Foot Type
Caster
Caster Mount Type
Plate
Unit Type
Not Expandable or Modular
Edge Shape
Radius
Overall Load Capacity
1,200 lb
Frame Construction
Welded Only
Top Material Finish
Powder Coated
Portability
Casters
Top Material
Steel
Top Metal Material Gauge
14 ga
Included Components
Lower Shelf
Wheel Material
Polyurethane

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in, Overall Fixed Height 30 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.