Zoro Homepage

Mobile Table, 4000 lb., 24-1/8" H x 18" L

  • Mfr # MTDM182424-2K195

  • Zoro # G5899111


product price: $446.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Width
24 in
Depth
18 in
Load Capacity
4,000 lb
Workbench/Work Table Type
Mobile
Workbench/Table Leg Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTDM182424-2K195
Zoro #
G5899111
UPC #
714334004558
Country of Origin
Mexico

Dimensions

Width
24 in
Depth
18 in
Height
24 in
Drawer Height
4 15/16 in
Caster Size
3" x 1-13/16"
Caster Dia.
3 in
Overall Height
24 in
Drawer Depth
19 1/4 in
Overall Width
24 in
Caster Width
1 3/4 in
Overall Length
18"
Drawer Width
13 5/16 in
Overall Depth
18 in
Height Adjustability
Fixed Height
Overall Fixed Height
24 in
Wheel Diameter
3 in
Work Surface Depth
24 in
Work Surface Width
18 in

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Drawers, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 1, Overall Depth 18 in, Overall Fixed Height 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.