Shop DURHAM MFG

Mobile Workbench, 1200 lb., 18 inL, 36 inW

  • Mfr # 2210A-32B-LU-95
  • Zoro # G3338426

product price: 
$
600.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Material
Steel
Overall Depth
18 1/4 in
Overall Height
66 7/8 in
Assembled/Unassembled
Assembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2210A-32B-LU-95
Zoro #
G3338426
UPC #
714334014786
Country of Origin
Mexico
Item
Steel Mobile Workstation with Louvered Storage
Color
Gray
Material
Steel
Assembled/Unassembled
Assembled
Load Capacity
1,200 lb
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Number of Drawers
0
No. of Drawers
0
Number of Shelves
1
Mobile Workstation Components
Doors, Louvered Panel
Caster Material
Polyurethane
Cart Color
Gray
Number of Doors
2
Handle
Tubular
Includes
(2) Keys
Caster Configuration
(2) Swivel with Brakes, (2) Rigid
No. of Shelves
1
Features
Good Strength, Louvered Panel or Rails on These Mobile Workstations Hold Compatible Bins for Storing Small Tools or Parts to Keep them Organized When not in Use, Workstations also have Shelves and Drawers for Storing and Organizing Items, and they have a Flat Top that can be used as a Desk or Work Surface
Panel Hole Shape
Square
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Handle Type
Flat
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Lip Style
Combination
Panel Material
Steel
Caster Brake Type
Side Pedal Brake
Number of Bins
32
Frame Material
Steel
Assembly
Fully Assembled
Included Components
Handle on Side, Louvered Panel, Lower Shelf, Side Stops, Storage Bins
Number of Compartments
1
Overall Load Capacity
1,200 lb
Number of Cabinets
1
Lock Type
Keyed
Portability
Casters
Top Material
Steel
Frame Material Finish
Powder Coated
Top Metal Material Gauge
16 ga
Brake Type
Wheel Brake
Wheel Material
Polyurethane
Caster Mount Type
Plate
Foot Type
Caster
Wire Color
Gray

Dimensions

Overall Depth
18 1/4 in
Overall Height
66 7/8 in
Caster Dia.
5"
Overall Length
42 1/2 in
Shelf Length
35 3/4 in
Shelf Width
16 3/8 in
Work Surface Height
38 1/2 in
Panel (H x W)
28" x 36"
Door Cabinet Depth
18"
Overall Width
42 1/8 in
Door Cabinet Height
24-1/4"
Door Cabinet Width
34"
Panel HxW
28 in x 36 in
Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1 1/2 in
Bin Outside Length
7 in
Bin Outside Height
3 in
Caster Wheel Dia.
5 in
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
35 3/4 in x 16 3/8 in
Bin Outside Width
4 in
Panel Width
36 in
Overall LxWxH
42 1/2 in x 18 1/2 in x 67 in
Panel Height
28 in
Caster Wheel Width
1 1/4 in
Panel Hole Size
3/4 in
Wheel Diameter
5 in
Cabinet Interior Depth
18 in
Fits Chest Size
Good Strength, Louvered Panel or Rails on These Mobile Workstations Hold Compatible Bins for Storing Small Tools or Parts to Keep them Organized When not in Use, Workstations also have Shelves and Drawers for Storing and Organizing Items, and they have a Flat Top that can be used as a Desk or Work Surface

Description

Steel Mobile Workstation with Louvered Storage, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 0, Number of Shelves 1, Overall Depth 18 1/4 in, Overall Height 66 7/8 in, Overall Load Capacity 1,200 lb, Overall Width 42 1/8 in, Top Metal Material Gauge 16 ga, Included Components Handle on Side, Louvered Panel, Lower Shelf, Side Stops, Storage Bins, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 18 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.