Shop TENNSCO

LowerShelf, 14"D, Steel, Gry, 72"W

  • Mfr # S-72
  • Zoro # G5494946

product price: 
$
100.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Flared or Adjustable Leg Workbenches
Depth
14 in
Includes
(1) Shelf, (4) Bolts, (4) Nuts
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Height
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-72
Zoro #
G5494946
UPC #
-
Country of Origin
United States

Dimensions

Depth
14 in
Height
1 in
Width
72 in
Overall Fixed Height
1 in
Overall Depth
14 in
For Top Width
72 in
Back Stop Height
1 1/2 in
For Work Station Width
72 in
Overall Width
72 in
For Top Depth
30 in, 36 in
Compatible Workstation Width
72 in
Fits Chest Size
1 1/2 in Protective Back Stop

Details

For Use With
Flared or Adjustable Leg Workbenches
Item
Lower Shelf
Includes
(1) Shelf, (4) Bolts, (4) Nuts
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembly
Unassembled
Finish
Powder Coated
Color
Gray
Material
Steel
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Load Capacity
350 lb
Standards
SCS Indoor Advantage(R) Certified
Shelf Type
Workbench Shelf
Frame Material Finish
Powder Coated
Compatible with Manufacturer Part Number
MWB, WB-1-3072, WB-1-3672, WBA-1-3072, WBA-1-3672, WBAT-1-3072, WBAT-1-3672
Compatible with Series
WB, WBA, WBAT
Number of Outlets
0
Mount Type
Bolts, Nuts
Features
1 1/2 in Protective Back Stop
Weight
23 lb
Frame Material
Steel
Metal Material Gauge
16 ga
Top Material
Steel
Includes Mounting Hardware
Yes
Overall Load Capacity
350 lb
Adjustability
Fixed Height
Number of Knockouts
0
Product Type
Shelf
Compatible Series
WB, WBA, WBAT
Compatible Brand
Tennsco
Compatible Manufacturer Part Number
MWB, WB-1-3072, WB-1-3672, WBA-1-3072, WBA-1-3672, WBAT-1-3072, WBAT-1-3672
Wire Color
Gray

Description

Lower Shelf, Shelf Type Workbench Shelf, Assembly Unassembled, Color Gray, For Use With Flared or Adjustable Leg Workbenches, Frame Material Steel, Frame Material Finish Powder Coated, Includes (1) Shelf, (4) Bolts, (4) Nuts, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Bolts, Nuts, Number of Knockouts 0, Number of Outlets 0, Overall Depth 14 in, Overall Fixed Height 1 in, Overall Load Capacity 350 lb, Overall Width 72 in, Top Material Steel, Adjustability Fixed Height

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.