Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Workbench, 2000 lb., 36 inL, 24 inW

  • Mfr # 3100-95

  • Zoro # G0708219


product price: $629.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Steel
Load Capacity
1,200 lb
Width
42 in
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3100-95
Zoro #
G0708219
UPC #
714334010337
Country of Origin
Mexico

Dimensions

Width
42 in
Depth
24 in
Height
37 3/4 in
Overall Height
37 3/4 in
Caster Dia.
6 in
Door Cabinet Width
36 in
Door Cabinet Height
21 1/8 in
Overall Width
42 in
Door Cabinet Depth
21-1/8"
Overall Length
42"
Overall Depth
24 in
Cabinet Height
21 1/8 in
Cabinet Interior Depth
24 in
Wheel Diameter
6 in

Details

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Steel
Load Capacity
1,200 lb
No. of Drawers
0
No. of Shelves
1
Number of Doors
2
Workbench/Table Frame Material
Steel
Cabinet Door Type
Standard
Finish
Powder Coated
Color
Gray
Gauge
16
Item
Mobile Cabinet Workbench
Material
Steel
Caster Type
(2) Rigid, (2) Swivel
Includes
(3) Point Locking Handle with (2) Keys
Handle
Tubular
Cabinet Workbench Item
Mobile Cabinet Workbench
Handle Included
Yes
Caster Material
Phenolic
Number of Shelves
1
Caster Configuration
(2) Rigid, (2) Swivel
Number of Drawers
0
Caster Mount Type
Plate
Portability
Casters
Top Material Finish
Powder Coated
Frame Metal Material Gauge
14 ga
Included Components
Back Stop, Handle on Side, Lower Shelf, Side Stops
Frame Construction
Welded Only
Top Material
Steel
Number of Compartments
2
Frame Material
Steel
Frame Material Finish
Powder Coated
Number of Cabinets
1
Foot Type
Caster
Lock Type
Keyed
Overall Load Capacity
1,200 lb
Wheel Material
Phenolic
Door Type
Standard/Hinged
Assembly
Fully Assembled
Top Metal Material Gauge
14 ga

Description

Mobile Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 0, Number of Shelves 1, Overall Depth 24 in, Overall Height 37 3/4 in, Overall Load Capacity 1,200 lb, Overall Width 42 in, Top Metal Material Gauge 14 ga, Included Components Back Stop, Handle on Side, Lower Shelf, Side Stops, Assembly Fully Assembled, Cabinet Interior Depth 24 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.