Zoro Homepage

Mobile Workbench, 4000 lb., 36 inL, 60 inW

  • Mfr # DWBM-3660-BE-LP-95

  • Zoro # G3338371


product price: $825.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Steel
Overall Depth
36 in
Width
60 in
Overall Height
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWBM-3660-BE-LP-95
Zoro #
G3338371
UPC #
714334014229
Country of Origin
Mexico

Dimensions

Overall Depth
36 in
Width
60 in
Overall Height
40 in
Caster Dia.
3 in
Overall Width
60 in
Overall Length
60"
Depth
36 in
Height
40 in
Back Stop Height
1 5/8 in
Height Adjustability
Fixed Height
Height to Surface Top
34 in
Wheel Diameter
3 in
Overall Fixed Height
40 in

Details

Item
Workbench with Panel
Color
Gray
Material
Steel
Load Capacity
4,000 lb
Finish
Powder Coated
Caster Type
(4) Swivel
Number of Drawers
0
Workbench/Work Table Type
Mobile
Includes
20 in x 60 in Louvered Panel
Number of Shelves
1
Workbench/Table Frame Material
Steel
Number of Doors
0
Workbench/Table Assembly
Assembled
Workbench/Table Leg Type
Straight
Workbench/Table Surface Material
Stainless Steel
Workbench/Workstation Item
Workbench with Panel
Caster Material
Phenolic
Caster Configuration
(4) Swivel with Brakes
Included Components
Back Stop, Louvered Panel, Lower Shelf, Side Stops
Number of Cabinets
0
Brake Type
Wheel Brake
Top Metal Material Gauge
12 ga
Overall Load Capacity
4,000 lb
Maximum Shelf Load Capacity
500 lb
Number of Outlets
0
Portability
Casters
Wheel Material
Phenolic
Top Material
Steel
Frame Material
Steel
Features
Louvered Panel Accommodates All Sizes of Hook-On Bins(R), Stationary Units have Foot Pads with Pre-Drilled Holes Allow Lagging to the Floor
Foot Type
Caster
Assembly
Fully Assembled
Caster Mount Type
Plate
Frame Material Finish
Powder Coated
Number of Knockouts
2
Leg Type
Straight Leg

Description

Workbench with Panel, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 2, Included Components Back Stop, Louvered Panel, Lower Shelf, Side Stops, Number of Outlets 0, Number of Shelves 1, Overall Depth 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.