Shop DURHAM MFG

Open-Sided Raised-Platform Box Truck, Steel, 1,200 lb Load Capacity, 2 Shelves, 42 1/8 in L

  • Mfr # 3SLT-1836-1.2K-95
  • Zoro # G7110555

product price: 
$
295.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 7/8 in
Overall Length
42 1/8 in
Overall Width
18 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3SLT-1836-1.2K-95
Zoro #
G7110555
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Open-Sided Raised-Platform Box Truck
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
2
Caster Wheel Type
Standard
Gauge
14 ga
Construction
Welded Steel
Caster Material
Non-Marking Polyurethane
Assembled/Unassembled
Assembled
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel With Side Brake
Caster Wheel Material
Polyurethane
Non-Marking
Yes
Utility Cart Item
3 Sided Solid Truck
Utility Cart Shelf Style
Lipped/Flush Combination
Caster/Wheel Mounting Location
Standard
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster Brake Type
Side Pedal Brake
Lid/Cover Type
No Lid
Side Panel Construction
Solid
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Shelf Adjustability
Fixed
Number of Sides
3
Caster Core Material
Polyurethane
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
39 7/8 in
Overall Length
42 1/8 in
Overall Width
18 1/2 in
Caster Dia.
5"
Caster Wheel Width
1-1/4"
Shelf Width
18"
Caster Wheel Dia.
5 in
Caster Width
1-1/4 in
Shelf Length
36 in
Lip Height
20 in
Overall LxWxH
42 1/8 in x 18 1/2 in x 39 7/8 in
Wire Rope Length
42 1/8 in
Length
42 1/8 in

Description

Open-Sided Raised-Platform Box Truck, Load Capacity 1,200 lb, Material Steel, Finish Powder Coated, Gauge 14 ga, Overall Height 39 7/8 in, Overall Length 42 1/8 in, Overall Width 18 1/2 in, Handle Type Flat, Lid/Cover Type No Lid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.