Shop DURHAM MFG

Open-Sided Raised-Platform Box Truck, Steel, 2,000 lb Load Capacity, 2 Shelves, 54 1/8 in L

  • Mfr # 3SLT-2448-2K-95
  • Zoro # G2148715

product price: 
$
569.99
/ea
Additional $104.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
41 1/4 in
Overall Length
54 1/8 in
Overall Width
24 1/8 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3SLT-2448-2K-95
Zoro #
G2148715
UPC #
714334013772
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
2,000 lb
Item
Open-Sided Raised-Platform Box Truck
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
2
Distance Between Shelves
9-5/8 in
Construction
Welded Steel
Capacity per Shelf
2000 lb.
Non-Marking
No
Gauge
14 ga
Includes
Punched Diamond Pattern
Assembled/Unassembled
Assembled
Utility Cart Shelf Style
Lipped/Flush Combination
Finish
Powder Coated
Handle Included
Yes
Caster Material
Phenolic
Utility Cart Item
3 Sided Solid Truck
Caster Type
(2) Rigid, (2) Swivel With Side Brake
Electrical Included
No
Caster Wheel Type
Standard
Number of Sides
3
Side Panel Construction
Solid
Caster Wheel/Tread Material
Phenolic
Caster Brake Type
Side Pedal Brake
Caster Wheel Tread Type/Material
Standard Phenolic
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Lid/Cover Type
No Lid
Caster Core Material
Phenolic
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
41 1/4 in
Overall Length
54 1/8 in
Overall Width
24 1/8 in
Top Shelf Height
41-1/4"
Caster Dia.
6"
Caster Width
2 in
Lip Height
1 1/2 in
Shelf Length
48 in
Shelf Width
24"
Caster Wheel Dia.
6 in
Overall LxWxH
54 1/8 in x 24 1/8 in x 41 1/4 in
Wire Rope Length
54 1/8 in
Length
54 1/8 in

Description

Raised-Platform Box Truck, Load Capacity 2,000 lb, Material Steel, Finish Powder Coated, Gauge 14 ga, Overall Height 41 1/4 in, Overall Length 54 1/8 in, Overall Width 24 1/8 in, Handle Type Flat, Lid/Cover Type No Lid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.