Shop DURHAM MFG

Order-Picking Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves

  • Mfr # OPC-1836-2-95
  • Zoro # G7174091

product price: 
$
324.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 11/16 in
Overall Length
51 1/4 in
Overall Width
18 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OPC-1836-2-95
Zoro #
G7174091
UPC #
714334057226
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Order-Picking Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
2
Distance Between Shelves
26-3/4 in
Caster Type
(2) Rigid, (2) Swivel
Shelf Type
Lipped
Gauge
14 ga
Finish
Powder Coated
Handle
Steel
Includes
Built-In Writing Surface
Caster Material
Polyurethane
Capacity per Shelf
600 lb
Utility Cart Item
2 Shelves Order Picking Cart with Writing Shelf
Utility Cart Shelf Style
Lipped
Distance Between Top and Middle Shelf
26-3/4"
Construction
Welded Steel
Type
Lip Up Shelves
Number of Drawers
0
Assembled/Unassembled
Assembled
Number of Compartments
0
Platform Surface
Smooth
Caster Brake Type
Side Pedal Brake
Caster Wheel/Tread Material
Polyurethane
Lip Style
4-Sided Lipped
Shelf Adjustability
Fixed
Method of Construction
Welded
Caster Mounting Type
Plate
Includes Electrical Outlets
No
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Power Indicator
No
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
40 11/16 in
Overall Length
51 1/4 in
Overall Width
18 1/4 in
Caster Dia.
5 in
Shelf Width
18 in
Shelf Length
36 in
Lip Height
1-1/2 in
Top Shelf Height
38 in
Handle Height
37 3/8 in
Caster Width
1 1/4 in
Shelf LxW
36 in x 18 in
Writing Shelf LxW
11-15/16 in x 16 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Width
1 1/4 in
Overall LxWxH
51 5/16 in x 18 1/4 in x 40 11/16 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
5 in
Shelf Lip Height
1-1/2"
Wire Rope Length
51 in
Length
51 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 51 in, Overall Width 18 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 27 in, Shelf Length 36 in, Shelf Width 18 in, Includes Built-In Writing Surface, Handle Height 37 3/8 in, Top Shelf Height 38 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.