Shop DURHAM MFG

Corrosion-Resistant Utility Cart with Deep Lipped Metal Shelves, Stainless Steel, 2 Shelves

  • Mfr # SRSC31618302ALU5PUS
  • Zoro # G9905287

product price: 
$
428.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
36 in
Overall Width
18 1/4 in
Material
Stainless Steel
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SRSC31618302ALU5PUS
Zoro #
G9905287
UPC #
-
Country of Origin
Mexico
Material
Stainless Steel
Color
Silver
Load Capacity
1,200 lb
Item
Corrosion-Resistant Utility Cart with Deep Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
2
Electrical Included
No
Finish
Polished
Non-Marking
Yes
Cart Shelf Style
Lipped
Assembled/Unassembled
Assembled
Caster Material
Polyurethane
Caster Type
(2) Rigid, (2) Swivel
Gauge
16 ga
Distance Between Shelves
21-3/8 in
Utility Cart Shelf Style
Lipped
Handle Included
Yes
Capacity per Shelf
600 lb
Utility Cart Item
Stainless 2 Shelves Stock Cart
Number of Compartments
0
Type
2 Shelf, Deep Lipped
Distance Between Top and Middle Shelf
21-3/8"
Number of Drawers
0
Construction
Welded Stainless Steel
Includes Electrical Outlets
No
Platform Surface
Smooth
Caster Mounting Type
Plate
Power Indicator
No
Method of Construction
Welded
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Brake Type
No Brake Included
Shelf Adjustability
Fixed
Caster Wheel Type
Standard
Caster Wheel Tread Type/Material
Standard Polyurethane
Lip Style
4-Sided Lipped
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Standard
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Overall Height
35 in
Overall Length
36 in
Overall Width
18 1/4 in
Top Shelf Height
35 in
Shelf Width
18 in
Caster Width
1 1/4 in
Lip Height
3 in
Handle Height
35 in
Shelf Length
30 in
Caster Dia.
5 in
Caster Wheel Dia.
5 in
Shelf LxW
30 in x 18 in
Overall LxWxH
36 in x 18 1/8 in x 35 in
Caster Wheel Width
1 1/4 in
Top Shelf Lip Height
3 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
36 in
Length
36 in

Description

Utility Cart, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Polished Finish, Silver Color, Overall Length 36 in, Overall Width 18 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 21 in, Shelf Length 30 in, Shelf Width 18 in, Handle Height 35 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.