Shop DURHAM MFG

Order-Picking Utility Cart with Lipped Metal Shelves, Steel, 3,600 lb Load Capacity, 2 Shelves

  • Mfr # OPCP3FS-2436-2-6PU-95
  • Zoro # G2148225

product price: 
$
449.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
44 in
Overall Length
39 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OPCP3FS-2436-2-6PU-95
Zoro #
G2148225
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
44 in
Overall Length
39 in
Overall Width
30 1/2 in
Caster Width
1 1/4 in
Caster Dia.
6 in
Lip Height
3 in
Writing Shelf Dimensions
12"L x 21-11/16"W
Shelf Length
36 in
Shelf Width
24 in
Handle Height
40 1/4 in
Caster Wheel Dia.
6 in
Shelf LxW
36 in x 24 in
Writing Shelf LxW
12 in x 15-5/8 in
Overall LxWxH
39 in x 30 1/2 in x 44 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Width
1 1/4 in
Top Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Top Shelf Height
36 in
Wire Rope Length
39 in
Length
39 in

Details

Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Order-Picking Utility Cart with Lipped Metal Shelves
Wheel Type
6" x 2" Polyurethane
Handle Type
Flat
Number of Shelves
2
Capacity per Shelf
1,800 lb
Caster Material
Polyurethane
Handle
Tubular
Shelf Type
Lipped
Caster Type
(2) Rigid, (2) Swivel
Includes
Writing Shelf with Storage Pocket
Finish
Powder Coated
Distance Between Shelves
21-5/8 in
Gauge
14 ga
Utility Cart Shelf Style
Lipped
Utility Cart Item
2 Shelves Order Picking Cart with Writing Shelf and Storage Pocket
Distance Between Top and Middle Shelf
21-5/8"
Number of Compartments
0
Number of Drawers
0
Assembled/Unassembled
Assembled
Includes Electrical Outlets
No
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Power Indicator
No
Method of Construction
Welded
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Standard
Lip Style
4-Sided Lipped
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Tread Type/Material
Standard Polyurethane
Platform Surface
Smooth
Shelf Adjustability
Fixed
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 3,600 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 39 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 1,800 lb, Distance Between Shelves 22 in, Shelf Length 36 in, Shelf Width 24 in, Includes Writing Shelf with Storage Pocket, Handle Height 40 1/4 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.