Shop DURHAM MFG

Panel/Pipe Truck, 3 Levels, 36x48

  • Mfr # BPT-3648-8PH-95

  • Zoro # G9950342


product price: 
$
799.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Length
48 in
Overall Height
59 1/2 in
Load Capacity
4,000 lb
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BPT-3648-8PH-95
Zoro #
G9950342
UPC #
-
Country of Origin
Mexico
Item
Mobile Bar & Pipe Rack
Load Capacity
4,000 lb
Color
Gray
Wheel Type
Solid
Finish
Powder Coated
Gauge
14
Material
Steel
Caster Type
(2) Rigid, (2) Swivel with Brakes
Number of Uprights
0
Number of Levels
3
Wheel Material
Phenolic
Load Capacity per Level
4,000 lb
Caster Wheel/Tread Material
Phenolic
Collapsible
No
Deck Finish/Coating
Powder Coated
Deck Construction
Solid
Deck Gauge
14 ga
Deck Material
Steel
Frame Material
Steel
Frame Finish/Coating
Powder Coated
Number of Cradles/Racks
6
Caster/Wheel Mounting Location
Standard
Assembled/Unassembled
Assembled
Handle Type
No Handle
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Caster Wheel Tread Type/Material
Standard Phenolic
Frame Gauge
14 ga
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Includes Floor Lock
Floor Lock Not Included
Distance Between Levels
18 in

Description

Bar and Pipe Truck, Load Capacity 4,000 lb, Deck Length 48 in, Deck Width 36 in, Deck Height 11 1/8 in, Distance Between Levels 18 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Number of Cradles/Racks 6, Number of Levels 3, Frame Material Steel, Frame Finish/Coating Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.