Pegboard Bin Cabinet, 36 in W, 72 in H, 96 Bins

  • Mfr # 3501-DLP-PB-96-2S-1795

  • Zoro # G2200549


product price: $1,293.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Gray
Item - Bin Cabinets
Pegboard Bin Cabinet
Bin Cabinet Style
Shelving
Overall Depth
24 in
Cabinet Strength Rating
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3501-DLP-PB-96-2S-1795
Zoro #
G2200549
UPC #
714334018326
Country of Origin
Mexico

Dimensions

Overall Depth
24 in
Height of Cabinet
72 in
Width of Cabinet
36 in
Bin Depth
5 in
Depth of Cabinet
24 in
Overall Height
72 in
Bin Height
3 in
Bin Width
4 in
Overall Width
36 in
Small Door Bin H x W x D
3" x 4" x 5"
Cabinet Shelf W x D
35-1/2 in x 16-3/8 in
Panel Material Thickness
14 ga
Bin HxWxD
(96) 4 in x 5 in x 3 in

Details

Color
Gray
Item - Bin Cabinets
Pegboard Bin Cabinet
Bin Cabinet Style
Shelving
Cabinet Strength Rating
Heavy Duty
Bin Cabinet Door Style
Louvered Panel
Duty Rating
Extra-Heavy Duty
Number of Bins
96
Total Number of Bins
96
Total Number of Shelves
2
Total Number of Drawers
0
Number of Shelves
2
Item
Pegboard Bin Cabinet
Material
Steel
Wall Mounted/Stand Alone
Stand Alone
Number of Cabinet Shelves
2
Cabinet Handle Style
Swing
Total Number of Door Bins
96
Finish
Powder Coated
Method of Construction
Welded
Locking Points
3 Points
Assembled/Unassembled
Assembled
Cabinet Shelf Capacity
900 lb
Bin Material
Polypropylene
Cabinet Type
Industrial
Lock Type
Keyed
Bin Color
Red
Finish - Cabinets
Powder Coated
Cabinet Locking Mechanism
Keyed
Bins per Door
96
Locking Cabinet
Yes
Material - Cabinets
Steel
Door Type
Flush
Gauge
14
Bins per Cabinet
0
Mobile/Stationary
Stationary
Number of Door Shelves
0
Cabinet Color
Gray
Frame Assembled
Assembled
Mobility
Stationary
Cabinet Storage Components
Bins, Pegboard, Shelves
Base Type
Frame
Load Capacity per Shelf
1,250 lb
Cabinet Material
Steel
Number of Cabinet Bins
96
Number of Door Bins
96
Overall Load Capacity
Not Rated
Cabinet Finish
Powder Coated

Description

Pegboard Bin Cabinet, Base Type Frame, Bin Color Red, Bin HxWxD (96) 4 in x 5 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Pegboard, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 96, Number of Cabinet Bins 96, Number of Door Bins 96, Number of Shelves 2, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 5 in, Bin Height 3 in, Bin Material Polypropylene, Bin Width 4 in, Method of Construction Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.