Shop DURHAM MFG
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Pesticide Storage Cabinet, 24 Gallon
- Mfr # 1024M-83T
- Zoro # G822811416
product price:Â
$
1,114.99
/ea
Key Features
Storage Capacity
24 Gal
Material
Steel
Color
Green
Standards
FM Approved, NFPA 30, OSHA
Finish
Textured
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1024M-83T
- Zoro #
- G822811416
- UPC #
- 714334086394
- Country of Origin
- Mexico
- Item
- Pesticide Storage Cabinet, 24 Gallon
- Storage Capacity
- 24 Gal
- Material
- Steel
- Color
- Green
- Standards
- FM Approved, NFPA 30, OSHA
- Finish
- Textured
- Includes
- 3 Adj Shelves, Door, Keyed handle, 4 Plastic trays, Leveling Feet
Description
Pesticide Storage Cabinet, 24 Gallon
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.