Shop VEVOR
See all product information
Create Account
16 Gal Capacity Flammable Storage Cabinet for Flammable Liquids
- Mfr # SS-889
- Zoro # G223372530
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
16 Gallon
Number of Shelves
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS-889
- Zoro #
- G223372530
- UPC #
- 631384466115
- Country of Origin
- China
- Storage Capacity
- 16 Gallon
- Number of Shelves
- 2
- Item
- Flammable Cabinets
Description
VEVOR Flammable Safety Cabinet, 16 Gal, Cold-Rolled Steel Flammable Liquid Storage Cabinet, 18.1 x 18.1 x 35.4 in Explosion Proof with 2 Adjustable Shelves 1 Door for Commercial Industrial Use, Yellow Rugged and Durable Multiple Security Features Ample Storage Capacity Three-Point Security Lock Suitable for Various Applications Adjustable Shelves Number of Shelf: 2 PCs,Item Model Number: SS-889,Cabinet Capacity: 16 Gallon,Product Dimensions: 18.1 x 18.1 x 35.4 in/460 x 460 x 900 mm,Net Weight: 86 lbs/39 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.