Pigeonhole Bin Unit, 33.75 in W x 12 in D x 23.875 in H, 40 Compartments, Red, Steel

  • Mfr # 359-17-S1156

  • Zoro # G2636216


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Overall Width
33-3/4 in
Overall Depth
12 in
Overall Height
23-7/8 in
Number of Shelves
5
Bin Height
3-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
359-17-S1156
Zoro #
G2636216
UPC #
714334056571
Country of Origin
Mexico

Dimensions

Overall Width
33-3/4 in
Overall Depth
12 in
Overall Height
23-7/8 in
Bin Height
3-3/16 in
Bin Width
3-13/16 in
Bin Depth
11-7/8 in

Details

Number of Shelves
5
Color
Red
Item
Pigeonhole Bin Unit
Material
Prime Cold Rolled Steel
Finish
Powder Coated
Number of Compartments
40

Description

When you need a place to store your full set of tools, the Durham Mfg 359-17-S1156 Pigeonhole Bin Unit is what you need. Whether you're a hobbyist or professional, it will help ensure that your tools stay organized. This open bin storage unit has a total of 40 bins in red color with a compartment size of 3 13/16 x 11 7/8 x 3 1/4 in.. It also features five shelves for better organization and access to your tools. The material used is prime cold rolled steel which makes this product both durable and long lasting. The overall height, width and depth are 23 7/8 in., 33 3/4 in. and 12 in., respectively. The Durham Mfg 359-17-S1156 Pigeonhole Bin Unit is the perfect tool storage solution for any workspace.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.