Pigeonhole Bin Unit, 33.75 in W x 12 in D x 64.5 in H, 84 Compartments, Gray, Steel

  • Mfr # 735-95

  • Zoro # G3500108


product price:  $429.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Width
33-3/4 in
Overall Depth
12 in
Overall Height
64-1/2 in
Color
Gray
Number of Shelves
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
735-95
Zoro #
G3500108
UPC #
714334060691
Country of Origin
Mexico

Dimensions

Overall Width
33-3/4 in
Overall Depth
12 in
Overall Height
64-1/2 in
Bin Width
Multiple Sizes
Bin Depth
12 in
Bin Height
Multiple Sizes

Details

Color
Gray
Number of Shelves
12
Material
Prime Cold Rolled Steel
Item
Pigeonhole Bin Unit
Includes
Two Sets of Plasticized, Pressure-Sensitive Labels for Each Bin
Finish
Powder Coated
Number of Compartments
84

Description

Pigeonhole Bin Unit, Compartment Depth 12 in, Steel, Overall Depth 12 in, Overall Height 66 in, Overall Width 34 in, Number of Compartments 84, Gray, Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.