Plastic Divider, Gray, 3 1/4 in H, 12 PK
Mfr # 036-95
Zoro # G6318772
product price: $13.63
/pk 12, $1.14/eaKey Features
Overall Height
3 1/4 in
Overall Width
5 1/4 in
Material
Plastic
Color
Gray
For Use With
Mfr. No. 783-95-DURHAM-IND, 784-95-DURHAM-IND
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
036-95
Zoro #
G6318772
UPC #
714334036955
Country of Origin
Mexico
Dimensions
Overall Height
3 1/4 in
Overall Width
5 1/4 in
For Drawer Height
3 1/2 in
For Drawer Width/Depth
5 1/4 in
Details
Material
Plastic
Color
Gray
Item
Divider
For Use With
Mfr. No. 783-95-DURHAM-IND, 784-95-DURHAM-IND
Finish
Gloss
Product Type
Drawer Bin Divider
Compatible Manufacturer Model Number
783-95-DURHAM-IND, 784-95-DURHAM-IND
Compatible Product Type
Drawers
Number of Dividers/Partitions
12
Description
Divider, Compatible Product Type Drawers, For Drawer Height 3 1/2 in, Number of Dividers/Partitions 12, For Drawer Width/Depth 5 1/4 in, Product Type Drawer Bin Divider, Material Plastic, Overall Height 3 1/4 in, Overall Width 5 1/4 in, Color Gray, Compatible Manufacturer Model Number 783-95-DURHAM-IND, 784-95-DURHAM-IND, Finish Gloss, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.