Platform Truck, 1600lb, 36in x 24in

  • Mfr # EPTP24366MR95

  • Zoro # G4306051


product price:  $319.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/4 in
Overall Length
39 5/8 in
Overall Width
24 3/8 in
Color
Gray
Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EPTP24366MR95
Zoro #
G4306051
UPC #
714334036047
Country of Origin
Mexico

Dimensions

Overall Height
36 1/4 in
Overall Length
39 5/8 in
Overall Width
24 3/8 in
Deck LxWxH
36 in x 24 in x 9-1/8 in
Deck Height
9 1/8 in
Deck Length
36 in
Caster Wheel Dia.
6 in
Caster Wheel Width
2 in
Deck Width
24 in
Overall LxWxH
39-5/8 in x 24-3/8 in x 36-1/4 in
Caster Width
2 in

Details

Color
Gray
Load Capacity
2,000 lb
Item
Flow-Through Steel-Deck Platform Truck
Handle Type
Removable Raised
Handle Pocket Location
Single End
Frame Material
Steel
Number of Caster Wheels
4
Deck Material
Steel
Assembled/Unassembled
Assembled
Finish
Powder Coated
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Material
Mold-on Rubber
Gauge
12
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Side Panel Type
No Side Panels
Deck Finish/Coating
Powder Coated
Caster Wheel/Tread Material
Polyurethane
Lip Style
Flush
Number of Platforms
1
Deck Construction
Perforated
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Features
Tubular Offset Handle Allows Easy Mobility
Deck Surface
Smooth
Frame Finish/Coating
Powder Coated
Deck Gauge
12 ga

Description

Flow-Through Steel-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 36 1/4 in, Overall Length 39 5/8 in, Overall Width 24 3/8 in, Deck Construction Perforated, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 1/8 in, Deck Length 36 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.