Shop GLOBAL INDUSTRIAL

Steel Shelf for 16inW Wood & Steel Deck Narrow Aisle Platform Trucks

  • Mfr # 330CP45

  • Zoro # G808611177


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Overall Length
60 in
Overall Width
16 in
Material
Steel
Assembled
Yes
Weight
30
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
330CP45
Zoro #
G808611177
UPC #
707022005630
Country of Origin
China

Dimensions

Overall Length
60 in
Overall Width
16 in

Details

Material
Steel
Assembled
Yes
Weight
30

Description

Each 16 Wood or Steel Deck Truck can accommodate two additional shelves. 350 lb capacity per shelf.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.