Platform Truck, Gray, Steel, 1,200 lb

  • Mfr # EPTLU24488PN95
  • Zoro # G4306928
product price: 
$
354.99
/ea
Free Shipping & Returns

Key Features

Overall Height
40 in
Overall Length
51 5/8 in
Overall Width
24 3/8 in
Color
Gray
Load Capacity
1,200 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPTLU24488PN95
Zoro #
G4306928
UPC #
714334035071
Country of Origin
Mexico
Color
Gray
Load Capacity
1,200 lb
Item
General Purpose Steel-Deck Platform Truck
Handle Type
Removable Raised
Finish
Powder Coated
Deck Material
Steel
Assembled/Unassembled
Assembled
Caster Wheel Material
Pneumatic
Number of Caster Wheels
5
Gauge
12 ga
Caster Configuration
(2) Swivel, (2) Rigid
Handle Pocket Location
Single End
Frame Material
Steel
Caster Wheel Tread Type/Material
Pneumatic Rubber
Features
Floor Lock Locks the Unit in Place While Working, Lips Help Retain Product During Transport, Tubular Offset Handle Allows Easy Mobility
Caster Mounting Type
Plate
Deck Finish/Coating
Powder Coated
Deck Construction
Solid
Frame Finish/Coating
Powder Coated
Deck Gauge
12 ga
Side Panel Type
No Side Panels
Number of Platforms
1
Caster Wheel/Tread Material
Rubber
Deck Surface
Smooth
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
4-Sided Lipped
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Pneumatic
Axle-Mounted Wheel/Tread Material
Rubber
Wire Color
Gray

Dimensions

Overall Height
40 in
Overall Length
51 5/8 in
Overall Width
24 3/8 in
Deck LxWxH
48 in x 24 in x 12-7/8 in
Deck Length
48 in
Caster Wheel Dia.
8 in
Caster Wheel Width
3 in
Deck Height
12 7/8 in
Deck Width
24 in
Overall LxWxH
51-5/8 in x 24-3/8 in x 40 in
Caster Width
3 in
Wire Rope Length
51 5/8 in
Caster Wheel Diameter
8 in
Handle Height
38 1/2 in
Length
51 5/8 in
Fits Chest Size
Floor Lock Locks the Unit in Place While Working, Lips Help Retain Product During Transport, Tubular Offset Handle Allows Easy Mobility

Description

General Purpose Steel-Deck Platform Truck, Load Capacity 1,200 lb, Overall Height 40 in, Overall Length 51 5/8 in, Overall Width 24 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 12 7/8 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style 4-Sided Lipped, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews