Platform Truck, Gray, Steel, 3,600 lb

  • Mfr # EPTLU30608PU95
  • Zoro # G4306675
product price: 
$
459.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 3/4 in
Overall Length
63 5/8 in
Overall Width
30 3/8 in
Color
Gray
Load Capacity
3,600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPTLU30608PU95
Zoro #
G4306675
UPC #
714334035408
Country of Origin
Mexico
Color
Gray
Load Capacity
3,600 lb
Item
General Purpose Steel-Deck Platform Truck
Handle Type
Removable Raised
Handle Pocket Location
Single End
Caster Wheel Material
Polyurethane
Deck Material
Steel
Number of Caster Wheels
4
Finish
Powder Coated
Assembled/Unassembled
Assembled
Gauge
12 ga
Frame Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Deck Construction
Solid
Caster/Wheel Mounting Location
Standard
Deck Surface
Smooth
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Mold-On Rubber
Lip Style
4-Sided Lipped
Frame Finish/Coating
Powder Coated
Deck Finish/Coating
Powder Coated
Deck Gauge
12 ga
Features
Floor Lock Locks the Unit in Place While Working, Lips Help Retain Product During Transport, Tubular Offset Handle Allows Easy Mobility
Side Panel Type
No Side Panels
Caster Mounting Type
Plate
Number of Platforms
1
Wire Color
Gray

Dimensions

Overall Height
39 3/4 in
Overall Length
63 5/8 in
Overall Width
30 3/8 in
Deck LxWxH
60 in x 30 in x 12-5/8 in
Deck Length
60 in
Deck Width
30 in
Caster Wheel Width
2 in
Deck Height
12 5/8 in
Caster Wheel Dia.
8 in
Overall LxWxH
63-5/8 in x 30-3/8 in x 39-3/4 in
Caster Width
2 in
Caster Wheel Diameter
8 in
Handle Height
38 1/4 in
Lip Height
1 5/8 in
Wire Rope Length
63 5/8 in
Length
63 5/8 in
Fits Chest Size
Floor Lock Locks the Unit in Place While Working, Lips Help Retain Product During Transport, Tubular Offset Handle Allows Easy Mobility

Description

General Purpose Steel-Deck Platform Truck, Load Capacity 3,600 lb, Overall Height 39 3/4 in, Overall Length 63 5/8 in, Overall Width 30 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 12 5/8 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style 4-Sided Lipped, Side Panel Type No Side Panels, Number of Platforms 1

Ratings & reviews