Shop DURHAM MFG

Platform Truck, Gray, Steel, 1,200 lb

  • Mfr # EPTRM30368SPN95
  • Zoro # G4306377

product price: 
$
499.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 1/2 in
Overall Width
30 3/8 in
Color
Gray
Load Capacity
1,200 lb
Handle Type
Removable Raised
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPTRM30368SPN95
Zoro #
G4306377
UPC #
714334035576
Country of Origin
Mexico
Color
Gray
Load Capacity
1,200 lb
Item
Steel-Deck Platform Truck
Handle Type
Removable Raised
Deck Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Handle Pocket Location
Single End
Assembled/Unassembled
Assembled
Number of Caster Wheels
4
Caster Wheel Material
Semi-Pneumatic
Frame Material
Steel
Gauge
12 ga
Finish
Powder Coated
Deck Surface
Non-Slip
Caster/Wheel Mounting Location
Standard
Frame Finish/Coating
Powder Coated
Deck Construction
Solid
Side Panel Type
No Side Panels
Caster Wheel Tread Type/Material
Semipneumatic Rubber
Number of Platforms
1
Lip Style
Flush
Caster Mounting Type
Plate
Deck Gauge
12 ga
Caster Wheel Type
Semipneumatic
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Finish/Coating
Powder Coated
Features
Easy to Assemble, Platform Has Rubber Tray Mat, Tubular Offset Handle Allows Easy Mobility
Wire Color
Gray

Dimensions

Overall Height
38 1/2 in
Overall Length
39 5/8 in
Overall Width
30 3/8 in
Deck LxWxH
36 in x 30 in x 11-1/2 in
Deck Length
36 in
Caster Wheel Dia.
8 in
Deck Width
30 in
Caster Wheel Width
3 in
Deck Height
11 1/2 in
Overall LxWxH
39-5/8 in x 30-3/8 in x 38-1/2 in
Caster Width
3 in
Caster Wheel Diameter
8 in
Handle Height
38 1/2 in
Wire Rope Length
39 5/8 in
Length
39 5/8 in
Fits Chest Size
Easy to Assemble, Platform Has Rubber Tray Mat, Tubular Offset Handle Allows Easy Mobility

Description

Steel-Deck Platform Truck, Load Capacity 1,200 lb, Overall Height 38 1/2 in, Overall Length 39 5/8 in, Overall Width 30 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 1/2 in, Deck Length 36 in, Deck Width 30 in, Deck Surface Non-Slip, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.