Platform Truck, Gray, Steel, 1,400 lb

  • Mfr # EPTLU30485PU95
  • Zoro # G4306246
product price: 
$
390.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 3/8 in
Overall Length
51 5/8 in
Overall Width
30 3/8 in
Color
Gray
Load Capacity
1,400 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPTLU30485PU95
Zoro #
G4306246
UPC #
714334035163
Country of Origin
Mexico
Color
Gray
Load Capacity
1,400 lb
Item
General Purpose Steel-Deck Platform Truck
Handle Type
Removable Raised
Frame Material
Steel
Handle Pocket Location
Single End
Number of Caster Wheels
4
Gauge
12 ga
Deck Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Assembled/Unassembled
Assembled
Finish
Powder Coated
Caster Wheel Material
Polyurethane
Lip Style
4-Sided Lipped
Side Panel Type
No Side Panels
Number of Platforms
1
Deck Finish/Coating
Powder Coated
Caster Wheel/Tread Material
Mold-On Rubber
Frame Finish/Coating
Powder Coated
Caster/Wheel Mounting Location
Standard
Deck Construction
Solid
Caster Mounting Type
Plate
Features
Floor Lock Locks the Unit in Place While Working, Lips Help Retain Product During Transport, Tubular Offset Handle Allows Easy Mobility
Deck Surface
Smooth
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Gauge
12 ga
Wire Color
Gray

Dimensions

Overall Height
36 3/8 in
Overall Length
51 5/8 in
Overall Width
30 3/8 in
Deck LxWxH
48 in x 30 in x 9-1/4 in
Caster Wheel Width
1-1/4 in
Caster Wheel Dia.
5 in
Deck Width
30 in
Deck Length
48 in
Deck Height
9 1/4 in
Overall LxWxH
51-5/8 in x 30-3/8 in x 36-3/8 in
Caster Width
1-1/4 in
Handle Height
36 3/8 in
Caster Wheel Diameter
5 in
Wire Rope Length
51 5/8 in
Length
51 5/8 in
Fits Chest Size
Floor Lock Locks the Unit in Place While Working, Lips Help Retain Product During Transport, Tubular Offset Handle Allows Easy Mobility

Description

General Purpose Steel-Deck Platform Truck, Load Capacity 1,400 lb, Overall Height 36 3/8 in, Overall Length 51 5/8 in, Overall Width 30 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 1/4 in, Deck Length 48 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style 4-Sided Lipped, Side Panel Type No Side Panels, Number of Platforms 1

Ratings & reviews