Shop DURHAM MFG
Additional $210.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Platform Truck, Gray, Steel, 2,000 lb
- Mfr # WHPT24485MR95
- Zoro # G4305406
product price:Â
$
396.99
/ea
Key Features
Overall Height
41 1/4 in
Overall Length
51 5/8 in
Overall Width
24 3/8 in
Color
Gray
Load Capacity
2,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WHPT24485MR95
- Zoro #
- G4305406
- UPC #
- 714334036900
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 41 1/4 in
- Overall Length
- 51 5/8 in
- Overall Width
- 24 3/8 in
- Deck LxWxH
- 48 in x 24 in x 25 in
- Deck Width
- 24 in
- Deck Length
- 48 in
- Deck Height
- 25 in
- Caster Wheel Dia.
- 5 in
- Caster Wheel Width
- 2 in
- Overall LxWxH
- 51-5/8 in x 24-3/8 in x 41-1/4 in
- Caster Width
- 2 in
- Wire Rope Length
- 51 5/8 in
- Handle Height
- 41 5/16 in
- Caster Wheel Diameter
- 5 in
- Lip Height
- 1 5/8 in
- Length
- 51 5/8 in
- Fits Chest Size
- Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Description
Platform Truck, Load Capacity 2,000 lb, Overall Height 41 1/4 in, Overall Length 51 5/8 in, Overall Width 24 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 25 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style 4-Sided Lipped, Lip Height 1 5/8 in, Side Panel Type No Side Panels, Number of Platforms 2, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.