Shop DURHAM MFG

Platform Truck, Gray, Steel, 2,000 lb

  • Mfr # EPT4S30606MR95
  • Zoro # G4305528

product price: 
$
394.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/4 in
Overall Length
65 1/4 in
Overall Width
30 3/8 in
Color
Gray
Load Capacity
2,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPT4S30606MR95
Zoro #
G4305528
UPC #
714334034364
Country of Origin
Mexico
Color
Gray
Load Capacity
2,000 lb
Item
General Purpose Steel-Deck Platform Truck
Handle Type
Removable Raised
Handle Pocket Location
Single End
Caster Configuration
(2) Swivel, (2) Rigid
Finish
Powder Coated
Number of Caster Wheels
4
Gauge
12 ga
Frame Material
Steel
Caster Wheel Material
Mold-on Rubber
Assembled/Unassembled
Assembled
Deck Material
Steel
Side Panel Type
No Side Panels
Deck Surface
Smooth
Deck Construction
Solid
Caster Wheel Type
Pneumatic
Caster Wheel Tread Type/Material
Pneumatic Rubber
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Caster/Wheel Mounting Location
Standard
Frame Finish/Coating
Powder Coated
Number of Platforms
1
Caster Mounting Type
Plate
Deck Gauge
12 ga
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
Flush
Deck Finish/Coating
Powder Coated
Wire Color
Gray

Dimensions

Overall Height
36 1/4 in
Overall Length
65 1/4 in
Overall Width
30 3/8 in
Deck LxWxH
60 in x 30 in x 9-1/8 in
Caster Wheel Dia.
6 in
Deck Height
9 1/8 in
Deck Length
60 in
Caster Wheel Width
2 in
Deck Width
30 in
Overall LxWxH
65-1/4 in x 30-3/8 in x 36-1/4 in
Caster Width
2 in
Handle Height
36 5/8 in
Lip Height
1 5/8 in
Caster Wheel Diameter
6 in
Wire Rope Length
65 1/4 in
Length
65 1/4 in
Fits Chest Size
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility

Description

General Purpose Steel-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 36 1/4 in, Overall Length 65 1/4 in, Overall Width 30 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 1/8 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.