Shop DURHAM MFG
Additional $190.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Platform Truck, Gray, Steel, 2,000 lb
- Mfr # PTS18725/8PU95
- Zoro # G4306760
product price:Â
$
397.99
/ea
Key Features
Overall Height
57 1/4 in
Overall Length
75 3/8 in
Overall Width
18 3/8 in
Color
Gray
Load Capacity
2,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PTS18725/8PU95
- Zoro #
- G4306760
- UPC #
- 714334036740
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 57 1/4 in
- Overall Length
- 75 3/8 in
- Overall Width
- 18 3/8 in
- Deck LxWxH
- 72 in x 18 in x 11-1/8 in
- Caster Wheel Dia.
- 5 in, 8 in
- Caster Wheel Width
- 1 1/4 in, 2 in
- Deck Width
- 18 in
- Deck Height
- 11 1/8 in
- Deck Length
- 72 in
- Overall LxWxH
- 75-3/8 in x 18-3/8 in x 57-1/4 in
- Caster Width
- 1 1/4 in, 2 in
- Caster Wheel Diameter
- 5 in, 8 in
- Handle Height
- 57 1/4 in
- Lip Height
- 1 5/8 in
- Wire Rope Length
- 75 3/8 in
- Length
- 75 3/8 in
- Fits Chest Size
- Easy to Assemble, No Tools Required, Platform Has Lips Down
Description
Narrow Steel-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 57 1/4 in, Overall Length 75 3/8 in, Overall Width 18 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 1/8 in, Deck Length 72 in, Deck Width 18 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type (2) Removable Tall, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.