Platform Truck, Gray, Steel, 2,000 lb

  • Mfr # PTS24485/8PU95
  • Zoro # G4305990
product price: 
$
402.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 1/4 in
Overall Length
51 3/8 in
Overall Width
24 3/8 in
Color
Gray
Load Capacity
2,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PTS24485/8PU95
Zoro #
G4305990
UPC #
714334036771
Country of Origin
Mexico
Color
Gray
Load Capacity
2,000 lb
Item
Narrow Steel-Deck Platform Truck
Handle Type
(2) Removable Tall
Handle Pocket Location
Single End
Caster Wheel Material
Polyurethane
Number of Caster Wheels
6
Assembled/Unassembled
Assembled
Gauge
12 ga
Caster Configuration
(4) Swivel, (2) Rigid
Finish
Powder Coated
Frame Material
Steel
Deck Material
Steel
Lip Style
Flush
Frame Finish/Coating
Powder Coated
Deck Finish/Coating
Powder Coated
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Caster Wheel Type
Pneumatic
Side Panel Type
No Side Panels
Caster Brake Type
Side Pedal Brake
Caster Wheel/Tread Material
Rubber
Deck Construction
Solid
Caster Wheel Tread Type/Material
Pneumatic Rubber
Deck Gauge
12 ga
Deck Surface
Smooth
Caster/Wheel Configuration
(2) Rigid, (4) Swivel
Features
Easy to Assemble, No Tools Required, Platform Has Lips Down
Number of Platforms
1
Axle-Mounted Wheel/Tread Material
Rubber
Wire Color
Gray

Dimensions

Overall Height
57 1/4 in
Overall Length
51 3/8 in
Overall Width
24 3/8 in
Deck LxWxH
48 in x 24 in x 11-1/8 in
Caster Wheel Dia.
5 in, 8 in
Deck Length
48 in
Deck Width
24 in
Deck Height
11 1/8 in
Caster Wheel Width
1 1/4 in, 2 in
Overall LxWxH
51-3/8 in x 24-3/8 in x 57-1/4 in
Caster Width
1 1/4 in, 2 in
Handle Height
57 1/4 in
Caster Wheel Diameter
5 in, 8 in
Wire Rope Length
51 3/8 in
Length
51 3/8 in
Fits Chest Size
Easy to Assemble, No Tools Required, Platform Has Lips Down

Description

Narrow Steel-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 57 1/4 in, Overall Length 51 3/8 in, Overall Width 24 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 1/8 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type (2) Removable Tall, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews