Shop RAYMOND PRODUCTS

Platform Truck, Gray, Steel, 2,400 lb

  • Mfr # 3960
  • Zoro # G7139614

product price: 
$
696.99
/ea
Free Shipping & Returns

Key Features

Overall Height
40 in
Overall Length
54 in
Overall Width
30 in
Color
Gray
Load Capacity
2,400 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3960
Zoro #
G7139614
UPC #
-
Country of Origin
United States
Color
Gray
Load Capacity
2,400 lb
Item
Flow-Through Steel-Deck Platform Truck
Wheel Type
Phenolic
Handle Type
Removable Raised
Caster Configuration
(2) Swivel, (2) Rigid
Frame Material
Steel
Handle Pocket Location
Dual Ends
Caster Wheel Material
Phenolic
Deck Material
Steel
Gauge
12 ga
Number of Caster Wheels
4
Assembled/Unassembled
Assembled
Finish
Powder Coated
Deck Finish/Coating
Powder Coated
Deck Gauge
12 ga
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Number of Platforms
1
Side Panel Type
No Side Panels
Caster Wheel Type
Phenolic
Deck Construction
Perforated
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Deck Surface
Ribbed
Frame Finish/Coating
Powder Coated
Frame Gauge
14 ga
Axle-Mounted Wheel/Tread Material
Phenolic
Wire Color
Gray

Dimensions

Overall Height
40 in
Overall Length
54 in
Overall Width
30 in
Deck LxWxH
54 in x 30 in x 8-1/2 in
Deck Width
30 in
Caster Wheel Dia.
5 in
Caster Wheel Width
2 in
Deck Height
8 1/2 in
Deck Length
54 in
Overall LxWxH
54 in x 30 in x 40 in
Caster Width
2 in
Wire Rope Length
54 in
Handle Height
44 3/4 in
Caster Wheel Diameter
5 in
Lip Height
9 in
Axle-Mounted Wheel Dia.
5 in
Length
54 in

Description

Platform Truck, Load Capacity 2,400 lb, Overall Height 40 in, Overall Length 54 in, Overall Width 30 in, Deck Construction Perforated, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 8 1/2 in, Deck Length 54 in, Deck Width 30 in, Deck Surface Ribbed, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height 9 in, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.