Shop DURHAM MFG
Additional $330.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Platform Truck, Gray, Steel, 2,000 lb
- Mfr # W3SPT-306038-1-8MR95
- Zoro # G6543420
product price:Â
$
760.99
/ea
Key Features
Material
Steel
Color
Gray
Load Capacity
2,000 lb
Handle Type
Removable Raised (2)
Deck LxWxH
60 in x 30 in x 11-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W3SPT-306038-1-8MR95
- Zoro #
- G6543420
- UPC #
- 714334061162
- Country of Origin
- Mexico
Dimensions
- Deck LxWxH
- 60 in x 30 in x 11-1/8 in
- Shelf Width
- 30"
- Overall Height
- 38 1/4 in
- Overall Width
- 30 in
- Overall Length
- 67 1/4 in
- Shelf Length
- 60 in
- Caster Dia.
- 8"
- Deck Length
- 60 in
- Caster Wheel Dia.
- 8 in
- Deck Width
- 30 in
- Deck Height
- 11 1/8 in
- Overall LxWxH
- 67-1/4 in x 30 in x 38-1/4 in
- Handle Height
- 38 3/8 in
- Caster Wheel Diameter
- 8 in
- Wire Rope Length
- 67 1/4 in
- Length
- 67 1/4 in
Description
Platform Truck, Load Capacity 2,000 lb, Overall Height 38 1/4 in, Overall Length 67 1/4 in, Overall Width 30 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 11 1/8 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised (2), Lip Style Flush, Lip Height Not Applicable, Side Panel Type (3) Removable Panels, Number of Platforms 1, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.