Shop DURHAM MFG

Platform Truck, Gray, Steel, 2,000 lb

  • Mfr # W4SPTDG-306038-1-8MR95
  • Zoro # G6558489

product price: 
$
874.99
/ea
Additional $330.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Gray
Load Capacity
2,000 lb
Handle Type
Removable Raised (2)
Deck LxWxH
60 in x 30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W4SPTDG-306038-1-8MR95
Zoro #
G6558489
UPC #
714334061209
Country of Origin
Mexico

Dimensions

Deck LxWxH
60 in x 30 in
Overall Length
67 1/4 in
Shelf Length
60 in
Overall Height
38 1/4 in
Caster Dia.
8"
Shelf Width
30"
Overall Width
30 in
Deck Length
60 in
Caster Wheel Dia.
8 in
Deck Width
30 in
Overall LxWxH
67-1/4 in x 30 in x 38-1/4 in
Handle Height
38 3/16 in
Caster Wheel Diameter
8 in
Deck Height
11 1/16 in
Wire Rope Length
67 1/4 in
Length
67 1/4 in

Details

Material
Steel
Color
Gray
Load Capacity
2,000 lb
Item
Load-Securing Steel-Deck Platform Truck
Handle Type
Removable Raised (2)
Number of Shelves
0
Caster Material
Rubber
Caster Type
(2) Swivel, (2) Rigid
Finish
Powder Coated
Frame Material
Steel
Deck Construction
Solid
Deck Material
Steel
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Side Panel Type
(4) Removable Panels
Number of Platforms
1
Deck Surface
Smooth
Frame Finish/Coating
Powder Coated
Caster/Wheel Mounting Location
Standard
Lip Style
Flush
Deck Finish/Coating
Powder Coated
Deck Gauge
14 ga
Wire Color
Gray

Description

Platform Truck, Load Capacity 2,000 lb, Overall Height 38 1/4 in, Overall Length 67 1/4 in, Overall Width 30 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 11 1/16 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised (2), Lip Style Flush, Lip Height Not Applicable, Side Panel Type (4) Removable Panels, Number of Platforms 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.