Platform Truck, Gray, Steel, 2,400 lb

  • Mfr # EPT30728MR95
  • Zoro # G4305966
product price: 
$
494.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 1/4 in
Overall Length
75 5/8 in
Overall Width
30 3/8 in
Color
Gray
Load Capacity
2,400 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPT30728MR95
Zoro #
G4305966
UPC #
714334033886
Country of Origin
Mexico
Color
Gray
Load Capacity
2,400 lb
Item
General Purpose Steel-Deck Platform Truck
Handle Type
Removable Raised
Caster Configuration
(2) Swivel, (2) Rigid
Number of Caster Wheels
4
Finish
Powder Coated
Caster Wheel Material
Mold-on Rubber
Handle Pocket Location
Single End
Deck Material
Steel
Gauge
12 ga
Frame Material
Steel
Assembled/Unassembled
Assembled
Number of Platforms
1
Deck Gauge
12 ga
Side Panel Type
No Side Panels
Frame Finish/Coating
Powder Coated
Caster Wheel/Tread Material
Rubber
Lip Style
Flush
Deck Finish/Coating
Powder Coated
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Deck Construction
Solid
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Surface
Smooth
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Axle-Mounted Wheel/Tread Material
Rubber
Wire Color
Gray

Dimensions

Overall Height
38 1/4 in
Overall Length
75 5/8 in
Overall Width
30 3/8 in
Deck LxWxH
72 in x 30 in x 11-1/8 in
Deck Height
11 1/8 in
Deck Length
72 in
Caster Wheel Dia.
8 in
Caster Wheel Width
2 in
Deck Width
30 in
Overall LxWxH
75-5/8 in x 30-3/8 in x 38-1/4 in
Caster Width
2 in
Handle Height
38 1/4 in
Caster Wheel Diameter
8 in
Wire Rope Length
75 5/8 in
Length
75 5/8 in
Fits Chest Size
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility

Description

General Purpose Steel-Deck Platform Truck, Load Capacity 2,400 lb, Overall Height 38 1/4 in, Overall Length 75 5/8 in, Overall Width 30 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 1/8 in, Deck Length 72 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews