Shop ZORO SELECT

Platform Truck, Red, Steel, 4,000 lb

  • Mfr # 3BE81
  • Zoro # G2039965

product price: 
$
346.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
42 1/4 in
Overall Length
48 in
Overall Width
24 in
Color
Red
Load Capacity
4,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3BE81
Zoro #
G2039965
UPC #
190735280294
Country of Origin
China
Color
Red
Load Capacity
4,000 lb
Item
General Purpose Steel-Deck Platform Truck
Wheel Type
Polyurethane
Handle Type
Removable Raised
Handle Pocket Location
Dual Ends
Assembled/Unassembled
Unassembled
Deck Material
Steel
Frame Material
Steel
Number of Caster Wheels
4
Caster Wheel Material
Polyurethane
Gauge
12 ga
Finish
Powder Coated
Includes
Mounting Hardware
Caster Configuration
(2) Swivel, (2) Rigid
Features
Not Related
Caster Wheel Tread Type/Material
Standard Polyurethane
Side Panel Type
No Side Panels
Caster Wheel/Tread Material
Polyurethane
Deck Surface
Smooth
Caster/Wheel Mounting Location
Standard
Number of Platforms
1
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Frame Finish/Coating
Powder Coated
Foldable
No
Deck Gauge
12 ga
Deck Construction
Solid
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Deck Finish/Coating
Powder Coated
Wire Color
Red

Dimensions

Overall Height
42 1/4 in
Overall Length
48 in
Overall Width
24 in
Deck LxWxH
48 in x 24 in x 11-1/4 in
Deck Length
48 in
Deck Height
11 1/4 in
Caster Wheel Width
2 in
Deck Width
24 in
Caster Wheel Dia.
8 in
Overall LxWxH
48 in x 24 in x 42-1/4 in
Handle Height
40 in
Caster Width
2 in
Wire Rope Length
48 in
Caster Wheel Diameter
8 in
Length
48 in

Description

Platform Truck, Load Capacity 4,000 lb, Overall Height 42 1/4 in, Overall Length 48 in, Overall Width 24 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 1/4 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.