Platform Truck, Gray, Steel, 3,000 lb

  • Mfr # PT30608/12PH95
  • Zoro # G4305695
product price: 
$
559.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 3/4 in
Overall Width
30 3/8 in
Color
Gray
Load Capacity
3,000 lb
Handle Type
Removable Raised
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PT30608/12PH95
Zoro #
G4305695
UPC #
714334036535
Country of Origin
Mexico
Color
Gray
Load Capacity
3,000 lb
Item
High-Capacity Steel-Deck Platform Truck
Handle Type
Removable Raised
Frame Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Finish
Powder Coated
Handle Pocket Location
Single End
Deck Material
Steel
Caster Wheel Material
Phenolic
Assembled/Unassembled
Assembled
Gauge
12 ga
Number of Caster Wheels
4
Deck Gauge
12 ga
Number of Platforms
1
Lip Style
Flush
Side Panel Type
No Side Panels
Deck Finish/Coating
Powder Coated
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Rubber
Frame Finish/Coating
Powder Coated
Caster Mounting Type
Plate
Deck Construction
Solid
Caster/Wheel Mounting Location
Standard
Deck Surface
Smooth
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Axle-Mounted Wheel/Tread Material
Rubber
Wire Color
Gray

Dimensions

Overall Height
40 3/4 in
Overall Length
63 5/8 in
Overall Width
30 3/8 in
Deck LxWxH
60 in x 30 in x 13-5/8 in
Deck Width
30 in
Deck Height
13 5/8 in
Caster Wheel Width
(2) 2 in, (2) 2-1/2 in (2) 2 in
Caster Wheel Dia.
12 in, 8 in
Deck Length
60 in
Overall LxWxH
63-5/8 in x 30-3/8 in x 40-3/4 in
Caster Width
(2) 2 in, (2) 2-1/2 in (2) 2 in
Caster Wheel Diameter
8 in, 12 in
Handle Height
40 3/4 in
Axle-Mounted Wheel Dia.
12 in
Wire Rope Length
63 5/8 in
Length
63 5/8 in
Fits Chest Size
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility

Description

Platform Truck, Load Capacity 3,000 lb, Overall Height 40 3/4 in, Overall Length 63 5/8 in, Overall Width 30 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 13 5/8 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews