Platform Truck, Gray, Steel, 3,000 lb

  • Mfr # PT36608/12PH95
  • Zoro # G4305686
product price: 
$
629.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 3/4 in
Overall Width
36 3/8 in
Color
Gray
Load Capacity
3,000 lb
Handle Type
Removable Raised
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PT36608/12PH95
Zoro #
G4305686
UPC #
714334036641
Country of Origin
Mexico
Color
Gray
Load Capacity
3,000 lb
Item
High-Capacity Steel-Deck Platform Truck
Handle Type
Removable Raised
Frame Material
Steel
Handle Pocket Location
Single End
Caster Wheel Material
Phenolic
Finish
Powder Coated
Number of Caster Wheels
4
Deck Material
Steel
Assembled/Unassembled
Assembled
Gauge
12 ga
Caster Configuration
(2) Swivel, (2) Rigid
Caster Mounting Type
Plate
Deck Construction
Solid
Deck Surface
Smooth
Deck Gauge
12 ga
Frame Finish/Coating
Powder Coated
Caster Wheel/Tread Material
Mold-On Rubber
Number of Platforms
1
Side Panel Type
No Side Panels
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Lip Style
Flush
Deck Finish/Coating
Powder Coated
Wire Color
Gray

Dimensions

Overall Height
40 3/4 in
Overall Length
63 5/8 in
Overall Width
36 3/8 in
Deck LxWxH
60 in x 36 in x 13-5/8 in
Caster Wheel Width
(2) 2 in, (2) 2-1/2 in (2) 2 in
Caster Wheel Dia.
12 in, 8 in
Deck Length
60 in
Deck Height
13 5/8 in
Deck Width
36 in
Overall LxWxH
63-5/8 in x 36-3/8 in x 40-3/4 in
Caster Width
(2) 2 in, (2) 2-1/2 in (2) 2 in
Handle Height
40 3/4 in
Axle-Mounted Wheel Dia.
12 in
Caster Wheel Diameter
8 in, 12 in
Wire Rope Length
63 5/8 in
Length
63 5/8 in
Fits Chest Size
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility

Description

Platform Truck, Load Capacity 3,000 lb, Overall Height 40 3/4 in, Overall Length 63 5/8 in, Overall Width 36 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 13 5/8 in, Deck Length 60 in, Deck Width 36 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews