Platform Truck, Gray, Steel, 1,400 lb

  • Mfr # EPT30365PU95
  • Zoro # G4306270
product price: 
$
285.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34 7/8 in
Overall Width
30 3/8 in
Color
Gray
Load Capacity
1,400 lb
Handle Type
Removable Raised
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPT30365PU95
Zoro #
G4306270
UPC #
714334033220
Country of Origin
Mexico
Color
Gray
Load Capacity
1,400 lb
Item
General Purpose Steel-Deck Platform Truck
Handle Type
Removable Raised
Finish
Powder Coated
Caster Configuration
(2) Swivel, (2) Rigid
Includes
Flush Deck
Number of Caster Wheels
4
Gauge
12 ga
Caster Wheel Material
Polyurethane
Deck Material
Steel
Assembled/Unassembled
Assembled
Frame Material
Steel
Handle Pocket Location
Single End
Deck Gauge
12 ga
Caster Wheel/Tread Material
Polyurethane
Lip Style
Flush
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Deck Surface
Smooth
Caster Mounting Type
Plate
Number of Platforms
1
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Frame Finish/Coating
Powder Coated
Deck Finish/Coating
Powder Coated
Side Panel Type
No Side Panels
Caster/Wheel Mounting Location
Standard
Deck Construction
Solid
Wire Color
Gray

Dimensions

Overall Height
34 7/8 in
Overall Length
39 5/8 in
Overall Width
30 3/8 in
Deck LxWxH
36 in x 30 in x 7-3/4 in
Caster Wheel Width
1-1/4 in
Deck Height
7 3/4 in
Deck Width
30 in
Caster Wheel Dia.
5 in
Deck Length
36 in
Overall LxWxH
39-5/8 in x 30-3/8 in x 34-7/8 in
Caster Width
1-1/4 in
Caster Wheel Diameter
5 in
Wire Rope Length
39 5/8 in
Handle Height
34 7/8 in
Length
39 5/8 in
Fits Chest Size
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility

Description

General Purpose Steel-Deck Platform Truck, Load Capacity 1,400 lb, Overall Height 34 7/8 in, Overall Length 39 5/8 in, Overall Width 30 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 7 3/4 in, Deck Length 36 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews