Platform Truck, Gray, Steel, 3,600 lb

  • Mfr # EPT2RH30606PU95
  • Zoro # G4306727
product price: 
$
601.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
42 3/4 in
Overall Width
30 3/8 in
Color
Gray
Handle Type
(2) Removable Raised
Deck LxWxH
60 in x 30 in x 9-1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPT2RH30606PU95
Zoro #
G4306727
UPC #
714334034319
Country of Origin
Mexico
Color
Gray
Load Capacity
3,600 lb
Item
Dual-Handle Steel-Deck Platform Truck
Handle Type
(2) Removable Raised
Handle Pocket Location
Single End
Frame Material
Steel
Finish
Powder Coated
Assembled/Unassembled
Assembled
Gauge
12 ga
Number of Caster Wheels
4
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Material
Polyurethane
Deck Material
Steel
Caster Wheel Type
Standard
Side Panel Type
No Side Panels
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Gauge
12 ga
Frame Finish/Coating
Powder Coated
Caster/Wheel Mounting Location
Diamond
Deck Finish/Coating
Powder Coated
Caster Wheel/Tread Material
Polyurethane
Deck Construction
Solid
Number of Platforms
1
Caster Wheel Tread Type/Material
Semipneumatic Rubber
Deck Surface
Smooth
Caster Mounting Type
Plate
Lip Style
Flush
Wire Color
Gray

Dimensions

Overall Height
42 3/4 in
Overall Length
63 3/8 in
Overall Width
30 3/8 in
Deck LxWxH
60 in x 30 in x 9-1/8 in
Caster Wheel Dia.
6 in
Deck Length
60 in
Caster Wheel Width
2 in
Deck Height
9 1/8 in
Deck Width
30 in
Overall LxWxH
63-3/8 in x 30-3/8 in x 42-3/4 in
Caster Width
2 in
Caster Wheel Diameter
6 in
Handle Height
42 3/4 in
Wire Rope Length
63 3/8 in
Length
63 3/8 in
Fits Chest Size
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility

Description

Dual-Handle Steel-Deck Platform Truck, Load Capacity 3,600 lb, Overall Height 42 3/4 in, Overall Length 63 3/8 in, Overall Width 30 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 1/8 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type (2) Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews