Platform Truck, Gray, Steel, 2,000 lb

  • Mfr # EPT2RH30606PH95
  • Zoro # G4305430
product price: 
$
512.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
42 3/4 in
Overall Width
30 3/8 in
Color
Gray
Handle Type
(2) Removable Raised
Deck LxWxH
60 in x 30 in x 9-1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPT2RH30606PH95
Zoro #
G4305430
UPC #
714334034210
Country of Origin
Mexico
Color
Gray
Load Capacity
2,000 lb
Item
Dual-Handle Steel-Deck Platform Truck
Handle Type
(2) Removable Raised
Handle Pocket Location
Single End
Assembled/Unassembled
Assembled
Number of Caster Wheels
4
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Material
Phenolic
Finish
Powder Coated
Frame Material
Steel
Gauge
12 ga
Deck Material
Steel
Caster Wheel/Tread Material
Mold-On Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Number of Platforms
1
Deck Finish/Coating
Powder Coated
Caster Wheel Tread Type/Material
Pneumatic Rubber
Deck Surface
Smooth
Caster Mounting Type
Plate
Side Panel Type
No Side Panels
Lip Style
Flush
Caster/Wheel Mounting Location
Standard
Deck Construction
Solid
Deck Gauge
12 ga
Caster Wheel Type
Pneumatic
Frame Finish/Coating
Powder Coated
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Wire Color
Gray

Dimensions

Overall Height
42 3/4 in
Overall Length
63 3/8 in
Overall Width
30 3/8 in
Deck LxWxH
60 in x 30 in x 9-1/8 in
Deck Height
9 1/8 in
Caster Wheel Dia.
6 in
Deck Width
30 in
Caster Wheel Width
2 in
Deck Length
60 in
Overall LxWxH
63-3/8 in x 30-3/8 in x 42-3/4 in
Caster Width
2 in
Handle Height
42 3/4 in
Caster Wheel Diameter
6 in
Wire Rope Length
63 3/8 in
Length
63 3/8 in
Fits Chest Size
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility

Description

Platform Truck, Load Capacity 2,000 lb, Overall Height 42 3/4 in, Overall Length 63 3/8 in, Overall Width 30 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 1/8 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised (2), Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews