Shop DURHAM MFG

Platform Truck, Gray, Steel, 3,600 lb

  • Mfr # EPT6W24606PU95
  • Zoro # G4306611

product price: 
$
451.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/4 in
Overall Width
24 3/8 in
Color
Gray
Load Capacity
3,600 lb
Handle Type
Removable Raised
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPT6W24606PU95
Zoro #
G4306611
UPC #
714334034470
Country of Origin
Mexico
Color
Gray
Load Capacity
3,600 lb
Item
Steel-Deck Platform Truck
Handle Type
Removable Raised
Assembled/Unassembled
Assembled
Caster Configuration
(4) Swivel, (2) Rigid
Handle Pocket Location
Single End
Deck Material
Steel
Caster Wheel Material
Polyurethane
Finish
Powder Coated
Frame Material
Steel
Number of Caster Wheels
6
Gauge
12 ga
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (4) Swivel
Number of Platforms
1
Side Panel Type
No Side Panels
Lip Style
Flush
Deck Gauge
12 ga
Frame Finish/Coating
Powder Coated
Deck Surface
Smooth
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Phenolic
Deck Construction
Solid
Deck Finish/Coating
Powder Coated
Wire Color
Gray

Dimensions

Overall Height
36 1/4 in
Overall Length
63 5/8 in
Overall Width
24 3/8 in
Deck LxWxH
60 in x 24 in x 9-1/8 in
Caster Wheel Dia.
6 in
Deck Height
9 1/8 in
Deck Width
24 in
Deck Length
60 in
Caster Wheel Width
2 in
Overall LxWxH
63-5/8 in x 24-3/8 in x 36-1/4 in
Caster Width
2 in
Handle Height
36 5/8 in
Caster Wheel Diameter
6 in
Wire Rope Length
63 5/8 in
Length
63 5/8 in
Fits Chest Size
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility

Description

Steel-Deck Platform Truck, Load Capacity 3,600 lb, Overall Height 36 1/4 in, Overall Length 63 5/8 in, Overall Width 24 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 1/8 in, Deck Length 60 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.