Shop RAYMOND PRODUCTS

Platform Truck, Gray, Steel, 3,200 lb

  • Mfr # 3957
  • Zoro # G6560583

product price: 
$
781.99
/ea
Free Shipping & Returns

Key Features

Overall Height
43 in
Overall Length
54 in
Overall Width
30 in
Color
Gray
Load Capacity
3,200 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3957
Zoro #
G6560583
UPC #
-
Country of Origin
United States
Color
Gray
Load Capacity
3,200 lb
Item
Flow-Through Steel-Deck Platform Truck
Wheel Type
Quiet Poly
Handle Type
Removable Raised
Frame Material
Steel
Assembled/Unassembled
Unassembled
Number of Caster Wheels
4
Finish
Powder Coated
Deck Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Handle Pocket Location
Dual Ends
Gauge
12 ga
Caster Wheel Material
Quiet Poly
Deck Surface
Ribbed
Frame Finish/Coating
Powder Coated
Deck Gauge
12 ga
Deck Finish/Coating
Powder Coated
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Deck Construction
Perforated
Caster Wheel Type
Quiet Poly
Number of Platforms
1
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Side Panel Type
No Side Panels
Axle-Mounted Wheel/Tread Material
Thermoplastic Rubber
Frame Gauge
14 ga
Wire Color
Gray

Dimensions

Overall Height
43 in
Overall Length
54 in
Overall Width
30 in
Deck LxWxH
54 in x 30 in x 11-3/4 in
Deck Height
11 3/4 in
Deck Length
54 in
Caster Wheel Width
2 in
Deck Width
30 in
Caster Wheel Dia.
8 in
Overall LxWxH
54 in x 30 in x 43 in
Caster Width
2 in
Handle Height
47 3/4 in
Lip Height
11 in
Wire Rope Length
54 in
Caster Wheel Diameter
8 in
Axle-Mounted Wheel Dia.
8 in
Length
54 in

Description

Platform Truck, Load Capacity 3,200 lb, Overall Height 43 in, Overall Length 54 in, Overall Width 30 in, Deck Construction Perforated, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 3/4 in, Deck Length 54 in, Deck Width 30 in, Deck Surface Ribbed, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height 11 in, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.