Platform Truck, Gray, Steel, 3,600 lb

  • Mfr # EPTRB36608PU95
  • Zoro # G4306648
product price: 
$
479.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 1/4 in
Overall Length
64 7/8 in
Overall Width
38 1/4 in
Color
Gray
Load Capacity
3,600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPTRB36608PU95
Zoro #
G4306648
UPC #
714334036238
Country of Origin
Mexico
Color
Gray
Load Capacity
3,600 lb
Item
Steel-Deck Platform Truck
Handle Type
Removable Raised
Caster Configuration
(2) Swivel, (2) Rigid
Frame Material
Steel
Deck Material
Steel
Caster Wheel Material
Polyurethane
Number of Caster Wheels
4
Handle Pocket Location
Single End
Gauge
12 ga
Assembled/Unassembled
Assembled
Finish
Powder Coated
Deck Surface
Smooth
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Mold-On Rubber
Deck Finish/Coating
Powder Coated
Deck Construction
Solid
Lip Style
Flush
Frame Finish/Coating
Powder Coated
Features
Platform With 2 Bumpers, Tubular Offset Handle Allows Easy Mobility
Caster Mounting Type
Plate
Number of Platforms
1
Deck Gauge
12 ga
Side Panel Type
No Side Panels
Wire Color
Gray

Dimensions

Overall Height
38 1/4 in
Overall Length
64 7/8 in
Overall Width
38 1/4 in
Deck LxWxH
60 in x 36 in x 11-1/8 in
Deck Length
60 in
Deck Width
36 in
Deck Height
11 1/8 in
Caster Wheel Width
2 in
Caster Wheel Dia.
8 in
Overall LxWxH
64-7/8 in x 38-1/4 in x 38-1/4 in
Caster Width
2 in
Lip Height
1 5/8 in
Handle Height
38 1/4 in
Caster Wheel Diameter
8 in
Wire Rope Length
64 7/8 in
Length
64 7/8 in
Fits Chest Size
Platform With 2 Bumpers, Tubular Offset Handle Allows Easy Mobility

Description

Steel-Deck Platform Truck, Load Capacity 3,600 lb, Overall Height 38 1/4 in, Overall Length 64 7/8 in, Overall Width 38 1/4 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 1/8 in, Deck Length 60 in, Deck Width 36 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews