Shop DURHAM MFG

Platform Truck, Green, Steel, 1,000 lb

  • Mfr # EPTP24488PN83T
  • Zoro # G4306009

product price: 
$
409.99
/ea
Free Shipping & Returns

Key Features

Overall Height
39 in
Overall Width
24 in
Color
Green
Load Capacity
1,000 lb
Handle Type
Removable Raised
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPTP24488PN83T
Zoro #
G4306009
UPC #
714334036122
Country of Origin
Mexico
Color
Green
Load Capacity
1,000 lb
Item
Flow-Through Steel-Deck Platform Truck
Handle Type
Removable Raised
Number of Caster Wheels
4
Includes
1-1/2 in Lip
Handle Pocket Location
Single End
Caster Wheel Material
Pneumatic
Frame Material
Steel
Gauge
12 ga
Assembled/Unassembled
Assembled
Deck Material
Steel
Finish
Powder Coated
Caster Configuration
(2) Swivel, (2) Rigid
Deck Finish/Coating
Powder Coated
Frame Finish/Coating
Powder Coated
Caster Mounting Type
Plate
Deck Construction
Perforated
Caster Wheel Type
Pneumatic
Side Panel Type
No Side Panels
Caster Wheel Tread Type/Material
Pneumatic Rubber
Deck Surface
Smooth
Deck Gauge
12 ga
Caster Wheel/Tread Material
Phenolic
Number of Platforms
1
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Wire Color
Green

Dimensions

Overall Height
39 in
Overall Length
49 in
Overall Width
24 in
Deck LxWxH
48 in x 24 in x 12-1/2 in
Deck Width
24 in
Deck Height
12 1/2 in
Deck Length
48 in
Caster Wheel Dia.
9 in
Caster Wheel Width
3 in
Overall LxWxH
49 in x 24 in x 39 in
Caster Width
3 in
Lip Height
1 5/8 in
Caster Wheel Diameter
9 in
Handle Height
38 1/2 in
Wire Rope Length
49 in
Length
49 in

Description

Flow-Through Steel-Deck Platform Truck, Load Capacity 1,000 lb, Overall Height 39 in, Overall Length 49 in, Overall Width 24 in, Deck Construction Perforated, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 12 1/2 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.