Zoro Homepage

polypropylene Bin Divider, Black, 4 in L, 2-3/4 in H, 6 PK

  • Mfr # PB30162-08

  • Zoro # G5061901


product price: $7.29
/pk 6, $1.22/ea

Key Features

Overall Length
4 in
Overall Height
2-3/4 in
Overall Width
3 1/2 in
Thickness
1/4"
Material
polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB30162-08
Zoro #
G5061901
UPC #
714334064910
Country of Origin
Mexico

Dimensions

Overall Length
4 in
Overall Height
2-3/4 in
Overall Width
3 1/2 in
Thickness
1/4"
Height
2-3/4"
Length
4"
Width
1/4"

Details

Material
polypropylene
Color
Black
Item
Bin Divider
ESD Conductive
No
For Use With
Mfr. No. PB30210-17, PB30210-21, PB30210-52, PB30220-17, PB30220-21, PB30220-52
Used With Bin or Container Style
Hang and Stack Bin
Divider Direction
Side to Side
Product Type
Divider
Compatible Manufacturer Model Number
PB30210-17, PB30210-21, PB30210-52, PB30220-17, PB30220-21, PB30220-52

Description

Divider, Overall Height 2 1/2 in, Overall Width 3 1/2 in, Black, Plastic, Divider, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.