Zoro Homepage

polypropylene Bin Divider, Black, 5 in L, 2-3/4 in H, 6 PK

  • Mfr # PB30161-08

  • Zoro # G5061892


product price: $9.19
/pk 6, $1.53/ea

Key Features

Overall Length
5 in
Overall Height
2-3/4 in
Overall Width
4 7/8 in
Thickness
1/4"
Material
polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB30161-08
Zoro #
G5061892
UPC #
714334012355
Country of Origin
Mexico

Dimensions

Overall Length
5 in
Overall Height
2-3/4 in
Overall Width
4 7/8 in
Thickness
1/4"
Length
5"
Height
2-3/4"
Width
1/4"

Details

Material
polypropylene
Color
Black
Item
Bin Divider
ESD Conductive
No
For Use With
Mfr. No. PB30210-17, PB30210-21, PB30210-52
Divider Direction
Front to Back
Used With Bin or Container Style
Hang and Stack Bin
Product Type
Divider
Compatible Manufacturer Model Number
PB30210-17, PB30210-21, PB30210-52

Description

Divider, Overall Height 2 1/2 in, Overall Width 4 7/8 in, Black, Plastic, Divider, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.