Red Steel Bin Topper, 33 3/4 in W, 8 5/8 in H

  • Mfr # 379-17-S1148

  • Zoro # G7452051


product price:  $63.35
/ea

Key Features

Color
Red
Material
Steel
Height
8 5/8 in
Width
33 3/4 in
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
379-17-S1148
Zoro #
G7452051
UPC #
714334012799
Country of Origin
Mexico

Dimensions

Height
8 5/8 in
Width
33 3/4 in
Depth
12 in
Overall Height
8 5/8 in
Overall Depth
12 in
Overall Width
33 3/4 in

Details

Color
Red
Material
Steel
Item
Bin Topper
Finish
Powder Coated
Product Type
Topper

Description

Bin Topper, Color Red, Finish Powder Coated, Material Steel, Overall Depth 12 in, Overall Height 8 5/8 in, Overall Width 33 3/4 in, Product Type Topper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.