Durham Mfg

Safety Cabinet, Manual Close, 4 gal., Yellow


product price: $422.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Material Steel
  • Number of Shelves 1
  • Door Type Manual
  • Color Yellow
  • Standards FM Approved, IFC, NFPA 1
See all product information

Product Information

Dimensions

Exterior Height 22 1/4 in
Exterior Depth 18 1/4 in
Exterior Width 17 1/2 in
Exterior Dimensions (WxDxH) - Acids & Corrosives 17 1/2 in x 18 1/4 in x 22 1/4 in

Details

Material Steel
Number of Shelves 1
Door Type Manual
Color Yellow
Item Flammables Safety Cabinet
Standards FM Approved, IFC, NFPA 1
Finish Powder Coated
Number of Doors 1
Drum Capacity 0
NFPA 400 No
Door Closure Type Manual Close
Door Handle Type Recessed Pull Handle
Lock Type Padlockable
Storage Chemical Type Flammable Cabinet
NFPA 30 Yes
Storage Capacity 4 gal
Wall Construction Dual Wall
Cabinet Format Countertop
Other Standards FM Approved, IFC, NFPA 1
EN Fire Rating Non-Combustible

Description

Color Yellow, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.