Durham Mfg

Safety Cabinet, Manual Close, 60 gal., Yellow, Legs


product price: $1,313.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Door Type Manual
  • Color Yellow
  • Material Steel
  • Number of Shelves 2
  • Finish Powder Coated
See all product information

Product Information

Dimensions

Exterior Height 71 in
Exterior Width 34 in
Exterior Depth 34 in
Exterior Dimensions (WxDxH) - Acids & Corrosives 34 in x 34 in x 71 in

Details

Door Type Manual
Color Yellow
Material Steel
Number of Shelves 2
Item Flammables Safety Cabinet
Finish Powder Coated
Standards FM Approved, IFC, NFPA 1
Number of Doors 2
Drum Capacity 0
Storage Capacity 60 gal
Wall Construction Dual Wall
NFPA 400 No
NFPA 30 Yes
Storage Chemical Type Flammable Cabinet
Cabinet Format Standard
Door Closure Type Manual Close
Door Handle Type Recessed Pull Handle
EN Fire Rating Non-Combustible
Lock Type Padlockable

Description

Color Yellow, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.