Secure Stock Truck
- Mfr # HTL-2460-DD-3AS-95
- Zoro # G524450784
product price:Â
$
2,414.99
/ea
Key Features
Shelf Width
21 in
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Material
Steel
Adjustable Increments
2 1/4 in
Caster Wheel/Tread Material
Phenolic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HTL-2460-DD-3AS-95
- Zoro #
- G524450784
- UPC #
- 714334058476
- Country of Origin
- Mexico
- Item
- Security Cart
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Material
- Steel
- Adjustable Increments
- 2 1/4 in
- Caster Wheel/Tread Material
- Phenolic
- Gauge
- 14 ga
- Door Style
- Double Hinged Door
- Shelf Adjustability
- Adjustable
- Locking System
- Padlockable
- Includes
- (3) Adjustable Shelves
- Number of Shelves
- 3
- Assembled/Unassembled
- Assembled
- Side Panel Construction
- Expanded Metal
- Finish
- Powder Coated
- Features
- (3) Adjustable Shelves, Double Door
- Load Capacity
- 2,000 lb
- Color
- Gray
- Traction Material
- Steel
Dimensions
- Shelf Width
- 21 in
- Shelf Length
- 58 in
- Overall Height
- 56 in
- Caster Wheel Dia.
- 6 in
- Caster Wheel Width
- 2 in
- Overall Length
- 67 in
- Overall Width
- 26 in
Description
Security Cart, Load Capacity 2,000 lb, Side Panel Construction Expanded Metal, Door Style Double Hinged Door, Number of Shelves 3, Shelf Adjustability Adjustable, Adjustable Increments 2 1/4 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Locking System Padlockable, Gauge 14 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.