Shop DURHAM MFG
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Secure Stock Truck
- Mfr # HTL-3048-DD-1AS-95
- Zoro # G724450812
product price:Â
$
2,462.99
/ea
Key Features
Number of Shelves
2
Shelf Length
46 in
Finish
Powder Coated
Assembled/Unassembled
Assembled
Caster Wheel Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HTL-3048-DD-1AS-95
- Zoro #
- G724450812
- UPC #
- 714334045131
- Country of Origin
- Mexico
- Item
- Security Cart
- Number of Shelves
- 2
- Finish
- Powder Coated
- Assembled/Unassembled
- Assembled
- Side Panel Construction
- Expanded Metal
- Color
- Gray
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Caster Wheel/Tread Material
- Phenolic
- Shelf Adjustability
- Adjustable
- Adjustable Increments
- 2 1/4 in
- Material
- Steel
- Load Capacity
- 2,000 lb
- Includes
- (1) Adjustable Shelf
- Door Style
- Double Hinged Door
- Gauge
- 14 ga
Dimensions
- Shelf Length
- 46 in
- Caster Wheel Width
- 2 in
- Overall Width
- 32 in
- Overall Length
- 55 in
- Shelf Width
- 27 in
- Overall Height
- 56 in
- Caster Wheel Dia.
- 6 in
Description
Security Cart, Load Capacity 2,000 lb, Side Panel Construction Expanded Metal, Door Style Double Hinged Door, Number of Shelves 2, Shelf Adjustability Adjustable, Adjustable Increments 2 1/4 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Gauge 14 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.