Secure Stock Truck
- Mfr # HTL-3672-DD-1AS-95
- Zoro # G924450827
product price:Â
$
3,390.99
/ea
Key Features
Color
Gray
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Shelf Width
33 in
Shelf Adjustability
Adjustable
Gauge
14 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HTL-3672-DD-1AS-95
- Zoro #
- G924450827
- UPC #
- 714334045285
- Country of Origin
- Mexico
- Item
- Security Cart
- Color
- Gray
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Shelf Adjustability
- Adjustable
- Gauge
- 14 ga
- Assembled/Unassembled
- Assembled
- Includes
- Adjustable Shelf
- Side Panel Construction
- Expanded Metal
- Load Capacity
- 2,000 lb
- Adjustable Increments
- 2 1/4 in
- Caster Wheel/Tread Material
- Phenolic
- Material
- Steel
- Finish
- Powder Coated
- Number of Shelves
- 2
- Features
- (1) Adjustable Shelf
- Door Style
- Double Hinged Door
- Traction Material
- Steel
Dimensions
- Shelf Width
- 33 in
- Caster Wheel Width
- 2 in
- Overall Width
- 38 in
- Shelf Length
- 70 in
- Overall Height
- 56 in
- Caster Wheel Dia.
- 6 in
- Overall Length
- 79 in
Description
Security Cart, Load Capacity 2,000 lb, Side Panel Construction Expanded Metal, Door Style Double Hinged Door, Number of Shelves 2, Shelf Adjustability Adjustable, Adjustable Increments 2 1/4 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Gauge 14 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.